Grade 1 Motorized Lever Trim, Classroom Function, Mortise Prep, 17 Lever with Escutcheon, Black Pai

  • Mfr # M996L-17-M SPBLK LHR

  • Zoro # G616469380


product price:  $1,313.99
/ea
Free Shipping & Returns

Key Features

Type
Trim
Grade
Grade 1
Door Handing
Left Hand Reverse
Exit Device Type
Trim
Material
VARIES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M996L-17-M SPBLK LHR
Zoro #
G616469380
UPC #
197163377718
Country of Origin
Mexico

Details

Type
Trim
Grade
Grade 1
Door Handing
Left Hand Reverse
Item
Exit Device Trim
Exit Device Type
Trim
Material
VARIES
Color
Sprayed Black
Finish
Sprayed Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.