
Grade 1 Motorized Lever Trim, Classroom Function, Mortise Prep, 17 Lever with Escutcheon, Bright Ch
Mfr # M996L-17-M US26 RHR
Zoro # G116469354
product price: $1,372.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Grade
Grade 1
Door Handing
Right Hand Reverse
Color
Bright Chrome
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996L-17-M US26 RHR
Zoro #
G116469354
UPC #
197163377725
Country of Origin
Mexico
Details
Exit Device Type
Trim
Grade
Grade 1
Door Handing
Right Hand Reverse
Item
Exit Device Trim
Color
Bright Chrome
Material
Brass or Bronze
Finish
Bright Chrome
Type
Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.