Grade 1 Motorized Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 17 Lever with Escutcheon,

  • Mfr # M996L-17-R/V US19 RHR

  • Zoro # G616469281


product price:  $1,291.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Right Hand Reverse
Exit Device Type
Trim
Color
Sprayed Black
Grade
Grade 1
Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M996L-17-R/V US19 RHR
Zoro #
G616469281
UPC #
197163377763
Country of Origin
Mexico

Details

Door Handing
Right Hand Reverse
Exit Device Type
Trim
Color
Sprayed Black
Grade
Grade 1
Type
Trim
Material
Brass or Bronze
Item
Exit Device Trim
Finish
Sprayed Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.