Grade 1 Motorized Lever Trim, Classroom Function, Rim/Vertical Rod Prep, Black, Right Hand Reverse

  • Mfr # M996L-17-R/V SPBLK RHR

  • Zoro # G916469240


product price: $1,313.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Right Hand Reverse
Type
Trim
Finish
Sprayed Black
Grade
Grade 1
Color
Sprayed Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M996L-17-R/V SPBLK RHR
Zoro #
G916469240
UPC #
197163377749
Country of Origin
Mexico

Details

Door Handing
Right Hand Reverse
Item
Exit Device Trim
Type
Trim
Finish
Sprayed Black
Grade
Grade 1
Color
Sprayed Black
Material
VARIES
Exit Device Type
Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.