Shop VON DUPRIN
See all product information
Create Account
Grade 1 Passage 06 Lever Trim, For Use With 5547/8847-F Series Exit Devices, Satin Chrome Finish, L
- Mfr # 371L-BE-06 26D LHR
- Zoro # G116469491
product price:Â
$
789.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Door Handing
Left Hand Reverse
Type
Trim
Material
Brass or Bronze
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 371L-BE-06 26D LHR
- Zoro #
- G116469491
- UPC #
- 197163367573
- Country of Origin
- United States
- Item
- Exit Device Trim
- Finish
- Satin Chrome
- Door Handing
- Left Hand Reverse
- Type
- Trim
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Grade
- Grade 1
- Exit Device Type
- Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.