
Grade 1 Passage 07 Lever Trim, For Use With 33/35A Series Exit Devices, Satin Chrome Finish, Left-H
Mfr # 360L-BE-07 26D LHR
Zoro # G816469425
product price:Â $712.99
/ea
Free Shipping & Returns
Key Features
Type
Trim
Exit Device Type
Trim
Door Handing
Left Hand Reverse
Material
Brass or Bronze
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
360L-BE-07 26D LHR
Zoro #
G816469425
UPC #
197163367559
Country of Origin
United States
Details
Type
Trim
Exit Device Type
Trim
Door Handing
Left Hand Reverse
Item
Exit Device Trim
Material
Brass or Bronze
Finish
Satin Chrome
Color
Satin Chrome
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.