
Grade 1 Passage 07 Lever Trim, For Use With 98/99 Series Rim/Vertical Rod Exit Devices, Flat Black
Mfr # 996L-BE-07-R/V US19 LHR
Zoro # G516468667
product price:Â $654.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Grade
Grade 1
Type
Trim
Door Handing
Left Hand Reverse
Color
Sprayed Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-07-R/V US19 LHR
Zoro #
G516468667
UPC #
197163371389
Country of Origin
United States
Details
Exit Device Type
Trim
Grade
Grade 1
Type
Trim
Door Handing
Left Hand Reverse
Color
Sprayed Black
Finish
Sprayed Black
Material
Brass or Bronze
Item
Exit Device Trim
Series
996
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.