Zoro Homepage

Grade 1 Pull Trim, Classroom Function, Satin Chrome Finish, Non-Handed

  • Mfr # 392-7 26D

  • Zoro # G916475654


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Type
Trim
Grade
Grade 1
Door Handing
Non-Handed
Exit Device Type
Trim
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392-7 26D
Zoro #
G916475654
UPC #
197163016174
Country of Origin
United States

Details

Type
Trim
Grade
Grade 1
Item
Exit Device Trim
Door Handing
Non-Handed
Exit Device Type
Trim
Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.