Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Pull Trim, Dummy Function, Satin Chrome Finish, Non-Handed

  • Mfr # 697DT 26D

  • Zoro # G116483565


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Material
Brass or Bronze
Grade
Grade 1
Exit Device Type
Trim
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697DT 26D
Zoro #
G116483565
UPC #
197163066377
Country of Origin
United States

Details

Door Handing
Non-Handed
Material
Brass or Bronze
Grade
Grade 1
Exit Device Type
Trim
Item
Exit Device Trim
Finish
Satin Chrome
Color
Satin Chrome
Type
Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.