This item is Discontinued.

This item is Discontinued.
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, 06 Lever with Escutcheon (Discontinued)
Mfr #
RXE99L-06 3 26D
Zoro #
G109951026
UPC # 197163098767
Country of Origin United States
Category Exit Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXE99L-06 3 26D
- Zoro #
- G109951026
- UPC #
- 197163098767
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Door Width
- 5 in
- Depth
- 10.5 in
- Length (In.)
- 37 in
Details
- Door Handing
- Field Reversible
- Finish
- Satin Chrome
- Fire Rated
- No
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Material
- Metal
- Cylinder Type
- Rim
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, 06 Lever with Escutcheon, Request to Exit Switch, Hex Key Dogging, Satin Chrome Finish, Field Reversible