Zoro Homepage

Grade 1 Thumbpiece Pull Trim, Classroom Function, Mortise Prep, Satin Chrome Finish, Non-Handed

  • Mfr # 880TP-M 26D

  • Zoro # G714531842


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6
Color
Satin Chrome
Length (In.)
11
Finish
Satin Chrome
series
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880TP-M 26D
Zoro #
G714531842
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6
Length (In.)
11

Details

Color
Satin Chrome
Finish
Satin Chrome
series
Von Duprin Trims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.