Zoro Homepage

Grade 1 Thumbpiece Pull Trim, Classroom Function, Vertical Rod Prep, Satin Chrome Finish, Non-Hande

  • Mfr # 880TP-V 26D

  • Zoro # G416475888


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Material
Brass or Bronze
Type
Trim
Color
Satin Chrome
Grade
Grade 1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880TP-V 26D
Zoro #
G416475888
UPC #
197163087532
Country of Origin
United States

Details

Material
Brass or Bronze
Type
Trim
Color
Satin Chrome
Grade
Grade 1
Finish
Satin Chrome
Item
Exit Device Trim
Exit Device Type
Trim
Door Handing
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.