Zoro Homepage

Grade 1 Thumbturn Trim, Classroom Function, Aged Bronze Finish, Non-Handed

  • Mfr # 374T 643E

  • Zoro # G316475575


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Type
Trim
Material
Steel
Door Handing
Non-Handed
Color
Aged Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374T 643E
Zoro #
G316475575
UPC #
197163367580
Country of Origin
Mexico

Details

Exit Device Type
Trim
Type
Trim
Material
Steel
Door Handing
Non-Handed
Color
Aged Bronze
Grade
Grade 1
Item
Exit Device Trim
Finish
Aged Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.