Zoro Homepage

Key Removable Mullion, Fire Labeled, 7 ft

  • Mfr # 9954 7FT 313

  • Zoro # G4060981


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
For Use With
Fire Rated Rim Devices
Includes
7 ft. Removable Mullion
Overall Length
2 in
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9954 7FT 313
Zoro #
G4060981
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
3 in
Overall Height
84 in

Details

Item
Door Mullion
Finish
Dark Bronze
For Use With
Fire Rated Rim Devices
Includes
7 ft. Removable Mullion
ADA Compliant
No
Compatible Series
268, 499F
ANSI/BHMA Finish
Dark Bronze Painted
Product Type
Mullion

Description

Door Mullion, Dark Bronze Finish, For Use With Fire Rated Rim Devices, Includes 7 ft. Removable Mullion, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.