Zoro Homepage

Key Removable Mullion, Fire Labeled, 8 ft

  • Mfr # 9954 8FT 313

  • Zoro # G4060966


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze
For Use With
Fire Rated Rim Devices
Includes
8 ft. Removable Mullion
Overall Width
3 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9954 8FT 313
Zoro #
G4060966
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
2 in
Overall Height
96 in

Details

Item
Door Mullion
Finish
Dark Bronze
For Use With
Fire Rated Rim Devices
Includes
8 ft. Removable Mullion
ADA Compliant
No
ANSI/BHMA Finish
Dark Bronze Painted
Product Type
Mullion
Compatible Series
268, 499F

Description

Door Mullion, Dark Bronze Finish, For Use With Fire Rated Rim Devices, Includes 8 ft. Removable Mullion, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.