Key Removable Mullion, Standard, 8 ft.
Mfr # 4954 8FT 2IN SP28
Zoro # G4061018
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
For Use With
Panic Rim Devices
Includes
8 ft. Removable Mullion
Overall Length
2 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4954 8FT 2IN SP28
Zoro #
G4061018
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Overall Width
3 in
Overall Height
96 in
Details
Item
Door Mullion
Finish
Aluminum
For Use With
Panic Rim Devices
Includes
8 ft. Removable Mullion
ADA Compliant
No
Compatible Series
98, 9857, 99, 9957
Product Type
Mullion
Description
Door Mullion, Aluminum Finish, For Use With Panic Rim Devices, Includes 8 ft. Removable Mullion, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.