
Lacquer Sprayed Aluminum Trim 230L28RH
Mfr # 230L28RH
Zoro # G4861396
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Series
22 Series
Finish
Aluminum
Color
Aluminum
Length
10.8 in
Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230L28RH
Zoro #
G4861396
UPC #
-
Country of Origin
United States
Dimensions
Length
10.8 in
Width
6.4 in
Details
Item
Lacquer Sprayed Aluminum Trim 230L28RH
Series
22 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Aluminum
Description
Lacquer Sprayed Aluminum Trim 230L28RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.