Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lacquer Sprayed Aluminum Trim 230LBE28LH

  • Mfr # 230LBE28LH

  • Zoro # G4861728


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum
Finish
Aluminum
Series
22 Series
Material
Cast Aluminum
Width
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230LBE28LH
Zoro #
G4861728
UPC #
-
Country of Origin
United States

Dimensions

Width
6.4 in
Length
10.9 in

Details

Item
Lacquer Sprayed Aluminum Trim 230LBE28LH
Color
Aluminum
Finish
Aluminum
Series
22 Series
Material
Cast Aluminum

Description

Lacquer Sprayed Aluminum Trim 230LBE28LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.