Shop VON DUPRIN
See all product information
Create Account
Left Hand Reverse 06 Lever Motor Driven Electric Unlocking Trim for 98 / 99 Rim or Vertical 626
- Mfr # M996LR26DLHR
- Zoro # G615568305
product price:Â
$
1,668.99
/ea
Free Shipping & Returns
Key Features
Width
6.4 in
Finish
Satin Chrome
Series
98, 99 Series
Length
11.1 in
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M996LR26DLHR
- Zoro #
- G615568305
- UPC #
- 194555725140
- Country of Origin
- United States
- Finish
- Satin Chrome
- Series
- 98, 99 Series
- Color
- Satin Chrome
- Material
- Forged Brass
Description
A mainstay in public buildings for decades Von Duprinfts safety products are known for their unparalleled quality and performance. From innovative exit devices to electronic access control solutions and accessories, Von Duprin never compromises when security is at stake. In fact, an independent study of more than 100 commercial facilities across the U.S. documented that Von Duprin exit devices require significantly less maintenance over a 30-year period than any other brand. The quality of Von Duprins exit devices provides confidence and peace of mind in critical moments.. Left Hand Reverse 06 Lever Motor Driven Electric Unlocking Trim for 98 / 99 Rim or Vertical 626 Satin Chrome Finish