
Left Hand Reverse 06 Lever Trim for 22 Series; SP313 Dark Bronze Finish
Mfr # 230L695LHR
Zoro # G815501683
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Width
6.3 in
Series
22 Series
Length
10.8 in
Material
Cast Aluminum
Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230L695LHR
Zoro #
G815501683
UPC #
194555725645
Country of Origin
United States
Dimensions
Width
6.3 in
Length
10.8 in
Details
Series
22 Series
Material
Cast Aluminum
Finish
Dark Bronze
Color
Dark Bronze
Description
A mainstay in public buildings for decades Von Duprinfts safety products are known for their unparalleled quality and performance. From innovative exit devices to electronic access control solutions and accessories, Von Duprin never compromises when security is at stake. In fact, an independent study of more than 100 commercial facilities across the U.S. documented that Von Duprin exit devices require significantly less maintenance over a 30-year period than any other brand. The quality of Von Duprins exit devices provides confidence and peace of mind in critical moments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.