Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grd. 1, 98/99

  • Mfr # 990TP-R/V US26D

  • Zoro # G0553701


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Grade
1
Style
98/99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990TP-R/V US26D
Zoro #
G0553701
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" to 2-1/4"
Overall Length
14-3/16"
Overall Width
3"
Fits Stile Width
4-3/4"

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Grade
1
Style
98/99
Lockset Finish
Satin Chrome
Lockset Fire Rating
Not Rated
ADA Compliant
Yes
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Features
Thumb Piece Trim with Key Override
Series
98/99
Item
Door Lockset
Standards
ANSI A156.3
Fire Rated
Not Rated
Finish
Satin Chrome
Grade
1
Color
Silver
Performance
Heavy Duty
Visual Indicator Message
No Message
Door Handing
Non-Handed
Application
Exterior Trim for Exit Device
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
Not Rated
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
98/99
Locking/Unlocking Access - Outside
Thumb Turn

Description

Thumb Piece, Satin Chrome Finish, Fire Rated No, Grade 1, Series 98/99, Features Thumb Piece Trim with Key Override, Standards ANSI A156.3-2001 Grade 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.