Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever, Right Hand Reversible, Silver

  • Mfr # 230L-06 SP28 RHR

  • Zoro # G0120270


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Features
ANSI Function 08
Fire Rated
Yes
Overall Length
6 1/2 in
Finish
Aluminum
For Door Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230L-06 SP28 RHR
Zoro #
G0120270
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
For Door Thickness
1 3/4 in
Overall Width
3 in
Fits Stile Width
3 5/8 in
Length - Maximum
6 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Mechanical Exit Device Trim
Features
ANSI Function 08
Fire Rated
Yes
Finish
Aluminum
Outside Trim Type
Lever
Color
Silver
Series
230
Grade
1
Standards
ANSI
Door Handing
Right Hand Reversible
ADA Compliant
Yes
Performance
Standard Duty
Application
Industrial, Institutional
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Rim
Performance Grade
2
Exit Device Style
Lever
Hand Orientation
Right-Handed
ANSI Grade
1
ANSI/BHMA Finish
Aluminum Painted

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Right Hand Reversible, 230 Series, Fire Rated Yes, Color Silver, Aluminum Finish, Fits Stile Width 3 5/8 in, For Door Thickness 1 3/4 in, Application Industrial, Institutional, Overall Length 6 1/2 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.