Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever, Right Hand Reversible, Silver

  • Mfr # 996L-17-R/V US26D RHR

  • Zoro # G0120009


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Grade
1
Performance
Heavy Duty
Series
996
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-17-R/V US26D RHR
Zoro #
G0120009
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
For Door Thickness
1 3/4 in
Fits Stile Width
4 3/4 in
Overall Length
10 3/4 in
Max. Door Width
48"
Max. Door Height
96"
Door Thickness - Maximum
1 3/4 in
Length - Maximum
10 3/4 in

Details

Item
Mechanical Exit Device Trim
Finish
Satin Chrome
Grade
1
Performance
Heavy Duty
Series
996
Application
Industrial, Institutional
Fire Rated
Yes
Outside Trim Type
Lever
Door Handing
Right Hand Reversible
Standards
ANSI
ADA Compliant
Yes
Features
ANSI Function 08, Key Locks and Unlocks
Color
Silver
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Rim
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Performance Grade
1
Hand Orientation
Right-Handed

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 996 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Industrial, Institutional, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 08, Key Locks and Unlocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.