
Lever Trim, Classroom Function, 06 Lever Style, Black Painted Finish, Right Hand Reverse
Mfr # 360L-06 SPBLK RHR
Zoro # G709953550
product price: $785.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Door Handing
RHR
For Use With
Von Duprin Trims
Length
11 in
Material
Varies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-06 SPBLK RHR
Zoro #
G709953550
UPC #
197163165506
Country of Origin
United States
Dimensions
Length
11 in
Width
6 in
Details
Item
Exit Device Trim
Grade
Grade 1
Door Handing
RHR
For Use With
Von Duprin Trims
Material
Varies
Finish
Black Painted
Description
Lever Trim, Classroom Function, 06 Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.