
Lever Trim, Classroom Function, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left H
Mfr # 373L-06 US10B LHR
Zoro # G209953203
product price:Â $723.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
6 in
For Use With
Von Duprin Trims
Door Handing
LHR
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
373L-06 US10B LHR
Zoro #
G209953203
UPC #
197163165339
Country of Origin
United States
Dimensions
Length
11 in
Width
6 in
Details
Item
Exit Device Trim
For Use With
Von Duprin Trims
Door Handing
LHR
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
Material
Bronze
Description
Lever Trim, Classroom Function, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.