Lever Trim, Classroom Function, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right

  • Mfr # 373L-06 US10B RHR

  • Zoro # G209953296


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
Von Duprin Trims
Grade
Grade 1
Door Handing
RHR
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373L-06 US10B RHR
Zoro #
G209953296
UPC #
197163165322
Country of Origin
United States

Dimensions

Width
6 in
Length
11 in

Details

Item
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
Von Duprin Trims
Grade
Grade 1
Door Handing
RHR
Material
Bronze

Description

Lever Trim, Classroom Function, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.