
Lever Trim, Classroom Function, 06 Lever Style, Nickel Plated Clear Coated Finish, Left Hand Reverse
Mfr # 360L-06 US15 LHR
Zoro # G609953513
product price: $846.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Door Handing
LHR
Length
11 in
Material
Brass or Bronze
Finish
Satin Nickel Plated Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-06 US15 LHR
Zoro #
G609953513
UPC #
197163165483
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
Door Handing
LHR
Material
Brass or Bronze
Finish
Satin Nickel Plated Clear Coated
Grade
Grade 1
For Use With
Von Duprin Trims
Description
Lever Trim, Classroom Function, 06 Lever Style, Satin Nickel Plated Clear Coated Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.