Zoro Homepage

Lever Trim, Classroom Function, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse

  • Mfr # 360L-07 26D LHR

  • Zoro # G809953092


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Finish
Satin Chrome
Door Handing
LHR
Material
Brass or Bronze
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360L-07 26D LHR
Zoro #
G809953092
UPC #
840067674291
Country of Origin
United States

Dimensions

Width
6 in
Length
11 in

Details

Item
Exit Device Trim
Finish
Satin Chrome
Door Handing
LHR
Material
Brass or Bronze
Grade
Grade 1
For Use With
Von Duprin Trims

Description

Lever Trim, Classroom Function, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.