Lever Trim, Classroom Function, Mortise Prep, 03 Lever Style, Bright Chrome Fnsh, Right Hand Reverse

  • Mfr # 996L-03-M US26 RHR

  • Zoro # G109953433


product price: $639.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Finish
Bright Chrome
Material
Brass or Bronze
Grade
Grade 1
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-03-M US26 RHR
Zoro #
G109953433
UPC #
197163146307
Country of Origin
United States

Dimensions

Length
11 in
Width
6 in

Details

Item
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Bright Chrome
Material
Brass or Bronze
Grade
Grade 1
Door Handing
RHR

Description

Lever Trim, Classroom Function, Mortise Prep, 03 Lever Style, Bright Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.