Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Black Painted Finish, Left Ha

  • Mfr # 996L-06-R/V SPBLK LHR

  • Zoro # G209953548


product price:  $648.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
For Use With
Von Duprin Trims
Door Handing
LHR
Finish
Black Painted
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
996L-06-R/V SPBLK LHR
Zoro #
G209953548
UPC #
197163146291
Country of Origin
United States

Dimensions

Length
11 in
Width
6 in

Details

Item
Exit Device Trim
For Use With
Von Duprin Trims
Door Handing
LHR
Finish
Black Painted
Material
Varies
Grade
Grade 1

Description

Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Black Painted Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.