Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Bronze Clear Coated Fin

  • Mfr # 996L-06-R/V US10 LHR

  • Zoro # G309953455


product price:  $710.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
Finish
Satin Bronze Clear Coated
Material
Bronze
Door Handing
LHR
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-06-R/V US10 LHR
Zoro #
G309953455
UPC #
197163146277
Country of Origin
United States

Dimensions

Length
11 in
Width
6 in

Details

Item
Exit Device Trim
Finish
Satin Bronze Clear Coated
Material
Bronze
Door Handing
LHR
For Use With
Von Duprin Trims
Grade
Grade 1

Description

Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Bronze Clear Coated Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.