
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish, Ri
Mfr # 996L-LAT-R/V 26D RHR
Zoro # G709953529
product price:Â $652.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Width
6 in
Door Handing
RHR
Material
Brass or Bronze
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
996L-LAT-R/V 26D RHR
Zoro #
G709953529
UPC #
197163066704
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
For Use With
Von Duprin Trims
Door Handing
RHR
Material
Brass or Bronze
Finish
Satin Chrome
Grade
Grade 1
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.