Lever Trim, Classroom Function, Wood Door Concealed Rod Prep, 06 Lever Style, Dark Oxidized Satin Br

  • Mfr # 376WDCL-06 US10B LHR

  • Zoro # G109952986


product price:  $961.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Material
Bronze
Width
6 in
Grade
Grade 1
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376WDCL-06 US10B LHR
Zoro #
G109952986
UPC #
197163165117
Country of Origin
United States

Dimensions

Width
6 in
Length
11 in

Details

Item
Exit Device Trim
For Use With
Von Duprin Trims
Material
Bronze
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
LHR

Description

Lever Trim, Classroom Function, Wood Door Concealed Rod Prep, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.