Shop VON DUPRIN
See all product information
Create Account
Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse
- Mfr # 373L-DT-06 26D RHR
- Zoro # G309951949
product price:Â
$
633.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Max. Door Width
6 in
Door Handing
RHR
For Use With
Von Duprin Trims
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373L-DT-06 26D RHR
- Zoro #
- G309951949
- UPC #
- 197163165230
- Country of Origin
- United States
- Item
- Exit Device Trim
- Grade
- Grade 1
- Finish
- Satin Chrome
- Door Handing
- RHR
- For Use With
- Von Duprin Trims
- Material
- Brass or Bronze
Dimensions
- Max. Door Width
- 6 in
- Length
- 11 in
Description
Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.