
Lever Trim, Night Latch, Mortise Prep, 03 Lever Style, Satin Chrome Finish, Left Hand Reverse
Mfr # 996L-NL-03-M 26D LHR
Zoro # G809954006
product price:Â $500.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Material
Brass or Bronze
Door Handing
LHR
Finish
Satin Chrome
For Use With
Von Duprin Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
996L-NL-03-M 26D LHR
Zoro #
G809954006
UPC #
840067674833
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
Material
Brass or Bronze
Door Handing
LHR
Finish
Satin Chrome
For Use With
Von Duprin Trims
Grade
Grade 1
Description
Lever Trim, Night Latch, Mortise Prep, 03 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.