
Lever Trim, Night Latch, Rim/Vertical Rod Prep, 06 Lever Style, Blk Painted Fnsh, Left Hand Reverse
Mfr # 996L-NL-06-R/V SPBLK LHR
Zoro # G909953954
product price:Â $545.99
/ea
Free Shipping & Returns
Key Features
Material
Varies
For Use With
Von Duprin Trims
Width
6 in
Door Handing
LHR
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
996L-NL-06-R/V SPBLK LHR
Zoro #
G909953954
UPC #
197163146161
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
Material
Varies
For Use With
Von Duprin Trims
Door Handing
LHR
Grade
Grade 1
Finish
Black Painted
Description
Lever Trim, Night Latch, Rim/Vertical Rod Prep, 06 Lever Style, Black Painted Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.