Shop VON DUPRIN
See all product information
Create Account
Lever Trim, Night Latch, Rim/Vertical Rod Prep, 06 Lever Style, Blk Painted Fnsh, Right Hand Reverse
- Mfr # 996L-NL-06-R/V SPBLK RHR
- Zoro # G409953966
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Grade
Grade 1
Width
6 in
Finish
Black Painted
Material
Varies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 996L-NL-06-R/V SPBLK RHR
- Zoro #
- G409953966
- UPC #
- 197163146154
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 11 in
Details
- Item
- Exit Device Trim
- For Use With
- Von Duprin Trims
- Grade
- Grade 1
- Finish
- Black Painted
- Material
- Varies
- Door Handing
- RHR
Description
Lever Trim, Night Latch, Rim/Vertical Rod Prep, 06 Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.