Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Trim, Passage Function, 06 Lever Style, Black Painted Finish, Right Hand Reverse

  • Mfr # 360L-BE-06 SPBLK RHR

  • Zoro # G909951912


product price: $735.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Grade
Grade 1
Width
6 in
Finish
Black Painted
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360L-BE-06 SPBLK RHR
Zoro #
G909951912
UPC #
197163165452
Country of Origin
United States

Dimensions

Width
6 in
Length
11 in

Details

Item
Exit Device Trim
For Use With
Von Duprin Trims
Grade
Grade 1
Finish
Black Painted
Material
Varies
Door Handing
RHR

Description

Lever Trim, Passage Function, 06 Lever Style, Black Painted Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.