Lever Trim, Passage Function, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish

  • Mfr # 375L-BE-06 US10B LHR

  • Zoro # G009951928


product price:  $921.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
Bronze
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
Von Duprin Trims
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
375L-BE-06 US10B LHR
Zoro #
G009951928
UPC #
197163165186
Country of Origin
United States

Dimensions

Width
6 in
Length
11 in

Details

Item
Exit Device Trim
Grade
Grade 1
Material
Bronze
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
Von Duprin Trims
Door Handing
LHR

Description

Lever Trim, Passage Function, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.