Lever Trim, Passage Function, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Ha
- Mfr # 375L-BE-06 US10B RHR
- Zoro # G309951918
product price:Â
$
848.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Door Handing
RHR
Material
Bronze
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375L-BE-06 US10B RHR
- Zoro #
- G309951918
- UPC #
- 197163165179
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 11 in
Details
- Item
- Exit Device Trim
- Door Handing
- RHR
- Material
- Bronze
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Grade
- Grade 1
- For Use With
- Von Duprin Trims
Description
Lever Trim, Passage Function, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.