Lever Trim, Passage Function, 06 Lever Style, Satin Brass Finish, Right Hand Reverse

  • Mfr # 373L-BE-06 US4 RHR

  • Zoro # G009951942


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Door Handing
RHR
For Use With
Von Duprin Trims
Length
11 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373L-BE-06 US4 RHR
Zoro #
G009951942
UPC #
197163165261
Country of Origin
United States

Dimensions

Length
11 in
Width
6 in

Details

Item
Exit Device Trim
Material
Brass
Door Handing
RHR
For Use With
Von Duprin Trims
Grade
Grade 1
Finish
Satin Brass

Description

Lever Trim, Passage Function, 06 Lever Style, Satin Brass Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.