
Lever Trim, Passage Function, 06 Lever Style, Satin Chrome Finish, Left Hand Reverse
Mfr # 373L-BE-06 26D LHR
Zoro # G409951917
product price: $726.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Length
11 in
Door Handing
LHR
For Use With
Von Duprin Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373L-BE-06 26D LHR
Zoro #
G409951917
UPC #
197163165292
Country of Origin
United States
Dimensions
Length
11 in
Width
6 in
Details
Item
Exit Device Trim
Grade
Grade 1
Finish
Satin Chrome
Door Handing
LHR
For Use With
Von Duprin Trims
Material
Brass or Bronze
Description
Lever Trim, Passage Function, 06 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.