
Lever Trim, Passage Function, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse
Mfr # 360L-BE-06 26D RHR
Zoro # G609951915
product price: $615.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
11 in
Door Handing
RHR
For Use With
Von Duprin Trims
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-BE-06 26D RHR
Zoro #
G609951915
UPC #
197163165421
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
Door Handing
RHR
For Use With
Von Duprin Trims
Finish
Satin Chrome
Material
Brass or Bronze
Grade
Grade 1
Description
Lever Trim, Passage Function, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.