Lever Trim, Passage Function, Mortise Prep, 03 Lever Style, Satin Chrome Finish, Left Hand Reverse

  • Mfr # 996L-BE-03-M 26D LHR

  • Zoro # G009951904


product price: $626.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Width
6 in
Material
Brass or Bronze
Length
11 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-BE-03-M 26D LHR
Zoro #
G009951904
UPC #
840067675083
Country of Origin
United States

Dimensions

Width
6 in
Length
11 in

Details

Item
Exit Device Trim
For Use With
Von Duprin Trims
Material
Brass or Bronze
Finish
Satin Chrome
Door Handing
LHR
Grade
Grade 1

Description

Lever Trim, Passage Function, Mortise Prep, 03 Lever Style, Satin Chrome Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.