
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 07 Lever Style, Black Painted Finish
Mfr # 996L-BE-07-R/V SPBLK LHR
Zoro # G709951907
product price:Â $676.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Length
11 in
Door Handing
LHR
Width
6 in
Material
Varies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
996L-BE-07-R/V SPBLK LHR
Zoro #
G709951907
UPC #
197163146239
Country of Origin
United States
Dimensions
Length
11 in
Width
6 in
Details
Item
Exit Device Trim
Grade
Grade 1
Door Handing
LHR
Material
Varies
Finish
Black Painted
For Use With
Von Duprin Trims
Description
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 07 Lever Style, Black Painted Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.