
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 07 Lever Style, Black Painted Finish
Mfr # 996L-BE-07-R/V SPBLK RHR
Zoro # G209951933
product price:Â $676.99
/ea
Free Shipping & Returns
Key Features
Door Handing
RHR
Grade
Grade 1
Material
Varies
For Use With
Von Duprin Trims
Finish
Black Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
996L-BE-07-R/V SPBLK RHR
Zoro #
G209951933
UPC #
197163146222
Country of Origin
United States
Dimensions
Length
11 in
Width
6 in
Details
Item
Exit Device Trim
Door Handing
RHR
Grade
Grade 1
Material
Varies
For Use With
Von Duprin Trims
Finish
Black Painted
Description
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 07 Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.