
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 07 Lever Style, Dark Bronze Anodized Aluminum F
Mfr # 996L-BE-07-R/V SP313 LHR
Zoro # G309951932
product price:Â $652.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Grade
Grade 1
Finish
Dark Bronze Painted
Length
11 in
Door Handing
LHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
996L-BE-07-R/V SP313 LHR
Zoro #
G309951932
UPC #
197163146246
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
Grade
Grade 1
Finish
Dark Bronze Painted
Door Handing
LHR
Material
Aluminum
For Use With
Von Duprin Trims
Description
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 07 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.