Lever Trim, Passage Function, Rim/Vertical Rod Prep, 07 Lever Style, Satin Bronze Clear Coated Finis

  • Mfr # 996L-BE-07-R/V US10 RHR

  • Zoro # G009951911


product price:  $710.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze Clear Coated
For Use With
Von Duprin Trims
Grade
Grade 1
Width
6 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
996L-BE-07-R/V US10 RHR
Zoro #
G009951911
UPC #
197163146215
Country of Origin
United States

Dimensions

Width
6 in
Length
11 in

Details

Item
Exit Device Trim
Finish
Satin Bronze Clear Coated
For Use With
Von Duprin Trims
Grade
Grade 1
Door Handing
RHR
Material
Bronze

Description

Lever Trim, Passage Function, Rim/Vertical Rod Prep, 07 Lever Style, Satin Bronze Clear Coated Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.