Mechanical Exit Device Accessories
Mfr # 050014 US28
Zoro # G316506545
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Type
Exit Device Parts
Fire Rating - Door Hardware
No
Fire Rated
No
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050014 US28
Zoro #
G316506545
UPC #
197163087280
Country of Origin
United States
Details
Item
Mechanical Exit Device Accessories
Body Material
Aluminum
Type
Exit Device Parts
Fire Rating - Door Hardware
No
Fire Rated
No
Door Handing
Non-Handed
Grade
Grade 1
Finish
Satin Aluminum
Color
Satin Aluminum
Description
Mechanical Exit Device Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.