Mechanical Exit Device Accessories
Mfr # 050071 26D
Zoro # G816506526
product price: $269.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Type
Exit Device Parts
Body Material
Brass or Bronze
Grade
Grade 1
Door Handing
Non-Handed
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050071 26D
Zoro #
G816506526
UPC #
197163324842
Country of Origin
United States
Details
Item
Mechanical Exit Device Accessories
Type
Exit Device Parts
Body Material
Brass or Bronze
Grade
Grade 1
Door Handing
Non-Handed
Fire Rated
No
Fire Rating - Door Hardware
No
Color
Satin Chrome
Finish
Satin Chrome
Description
Mechanical Exit Device Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.